Thomas and Betts E9801DN PVC 1-Gang Cast-Style FDE Box-(1) 1/2 in. Hub | Graybar Store
     
Thomas and Betts - PVC 1-Gang Cast-Style FDE Box-(1) 1/2 in. Hub - E9801DN
+ / - Hover over image to Zoom
Other Views

    PVC 1-Gang Cast-Style FDE Box-(1) 1/2 in. Hub

    Manufacturer: Thomas and Betts
    Manufacturer #: E9801DN
    SKU: 93150658
    $16.73
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):3 in.
    No. of Hubs:1
    Hub Size (Inches):1/2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E9801DN
    • UNSPSC 39121306
    • Box Depth (Inches) 3 in.
    • Hub Size (Inches) 1/2
    • Materials PVC
    • No. of Gangs 1
    • No. of Hubs 1
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Type FDE non-metallic 1-gang deep device box with (1) 1/2 in. hub.
    • 25.0 Cubic inch capacity
    • Integral mounting feet provide easy mounting
    • For terminations where hub requirements vary according to application, hubs easily made with flared wood bit or hole saw
    • UL Listed File Number: E42728