Cal-Bond PV5090EL00 Conduit Elbow, PVC Coated, Aluminum, 90 ° Bend Radius, 5 in. | Graybar Store
     
Cal-Bond - Conduit Elbow, PVC Coated, Aluminum, 90 ° Bend Radius, 5 in. - PV5090EL00
+ / - Hover over image to Zoom
Other Views

    Conduit Elbow, PVC Coated, Aluminum, 90 ° Bend Radius, 5 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PV5090EL00
    SKU: 25568966
    $51,162.25
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Bend Radius:90 °
    Material:Aluminum
    Trade Size:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV5090EL00
    • UNSPSC 39131717
    • Bend Radius 90 °
    • Finish PVC Coated
    • Trade Size 5 in.
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Standard Elbows
    Exterior PVC coating thickness is a minimum 0.040?;Interior Urethane coating thickness is a minimum 0.002?;Specialized corrosion resistant coating provided on threads;Sizes available are 1/2? to 6?;Available in 90, 60, 45, 30, 22-1/4, 15, 11-1/4-degree bends