Cal-Bond PV5048SW90 Conduit Elbow, PVC Coated, 90 ° Bend Radius, 5 in. | Graybar Store
     
Cal-Bond - Conduit Elbow, PVC Coated, 90 ° Bend Radius, 5 in. - PV5048SW90
+ / - Hover over image to Zoom
Other Views

    Conduit Elbow, PVC Coated, 90 ° Bend Radius, 5 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PV5048SW90
    SKU: 25568971
    $1,271.87
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Bend Radius:90 °
    Trade Size (Inches):5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV5048SW90
    • UNSPSC 39131717
    • Bend Radius 90 °
    • Finish PVC Coated
    • Trade Size (Inches) 5
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Special Radius Elbows
    Exterior PVC coating thickness is a minimum 0.040?;Interior Urethane coating thickness is a minimum 0.002?;Sizes available are 1/2? to 6?;Available in 90, 60, 45, and 30-degree bends