Panduit PV4-56R-E Vinyl-Insulated Ring Terminal, Large Wire, 5/16 in. Stud | Graybar Store
     
Panduit - Vinyl-Insulated Ring Terminal, Large Wire, 5/16 in. Stud - PV4-56R-E
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Ring Terminal, Large Wire, 5/16 in. Stud

    Manufacturer: Panduit
    Manufacturer #: PV4-56R-E
    SKU: 89021230
    $52.20
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Stud Size (Inches):5/16 in.
    Wire Size:4 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV4-56R-E
    • Color Yellow
    • UNSPSC 39121405
    • Finish Tinned
    • Insulation Material Vinyl
    • Materials Copper
    • Stud Size (Inches) 5/16 in.
    • Wire Size 4 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ring Terminal, large wire, 4 AWG, 5/16" stud size, vinyl insulated.