Panduit PV18-8R-MY Vinyl-Insulated Ring Terminal, 22 to 18 AWG, Red, #8 Stud | Graybar Store
     
Panduit - Vinyl-Insulated Ring Terminal, 22 to 18 AWG, Red, #8 Stud - PV18-8R-MY
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Ring Terminal, 22 to 18 AWG, Red, #8 Stud

    Manufacturer: Panduit
    Manufacturer #: PV18-8R-MY
    SKU: 25061093
    $281.20
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Stud Size (Inches):#8
    Wire Size:22 AWG to 18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV18-8R-MY
    • Color Red
    • UNSPSC 39121405
    • Finish Tinned Finish
    • Insulation Material Vinyl
    • Materials Copper
    • Stud Size (Inches) #8
    • Wire Size 22 AWG to 18 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: