Panduit PV18-6R-E Vinyl-Insulated Ring Terminal, 22 to 18 AWG | Graybar Store
     
Panduit - Vinyl-Insulated Ring Terminal, 22 to 18 AWG - PV18-6R-E
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Ring Terminal, 22 to 18 AWG

    Manufacturer: Panduit
    Manufacturer #: PV18-6R-E
    SKU: 25252514
    $11.18
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Stud Size (Inches):#6
    Wire Size:22 AWG - 18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV18-6R-E
    • Color Red
    • UNSPSC 39121432
    • Finish Tinned
    • Insulation Material Vinyl
    • Materials Copper
    • Stud Size (Inches) #6
    • Wire Size 22 AWG - 18 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: