Panduit PV18-38R-LY Vinyl-Insulated Ring Terminal, 22 to 18 AWG, 3/8 in. Stud | Graybar Store
     
Panduit - Vinyl-Insulated Ring Terminal, 22 to 18 AWG, 3/8 in. Stud - PV18-38R-LY
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Ring Terminal, 22 to 18 AWG, 3/8 in. Stud

    Manufacturer: Panduit
    Manufacturer #: PV18-38R-LY
    SKU: 25524179
    $27.29
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Stud Size (Inches):3/8 in.
    Wire Size:22 AWG - 18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV18-38R-LY
    • Color Red
    • UNSPSC 39121409
    • Finish Tinned
    • Insulation Material Vinyl
    • Materials Copper
    • Stud Size (Inches) 3/8 in.
    • Wire Size 22 AWG - 18 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: