Cal-Bond PV1500LT150 Liquid Tight Connector, PVC Coated Steel, Straight, 1-1/2 in. | Graybar Store
     
Cal-Bond - Liquid Tight Connector, PVC Coated Steel, Straight, 1-1/2 in. - PV1500LT150
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, PVC Coated Steel, Straight, 1-1/2 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PV1500LT150
    SKU: 25568934
    $172.33
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV1500LT150
    • UNSPSC 39121311
    • Bend (Degree) 0
    Product Overview:
    Liquid Tight Connector, Straight, 1-1/2 in.
    Liquid Tight Connector
    • The sleeve on the liquid tight connector is sized specifically to tighten around PVC conduit.
    • Pulling compound is recommended for ease of installation.
    • Fittings are provided with a flexible sleeve on the conduit side and a sealing form on both the box side and the mating part of the gland.
    • Exterior PVC coating thickness is a minimum 0.040 inch
    • Standards: CSA Standard: C22.2 No. 18