Panduit PV14-6RN-M Vinyl-Insulated Pan-Term® Ring Terminal, 16 to 14 AWG | Graybar Store
     
Panduit - Vinyl-Insulated Pan-Term® Ring Terminal, 16 to 14 AWG - PV14-6RN-M
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Pan-Term® Ring Terminal, 16 to 14 AWG

    Manufacturer: Panduit
    Manufacturer #: PV14-6RN-M
    SKU: 88200687
    $179.26
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Stud Size (Inches):#6
    Wire Size:16 AWG - 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV14-6RN-M
    • Color Blue
    • UNSPSC 39121409
    • Finish Tinned
    • Insulation Material Vinyl
    • Materials Copper
    • Stud Size (Inches) #6
    • Wire Size 16 AWG - 14 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: