Panduit PV14-6FX-C Vinyl-Insulated Pan-Term® Fork Terminal with Expanded Insulation | Graybar Store
     
Panduit - Vinyl-Insulated Pan-Term® Fork Terminal with Expanded Insulation - PV14-6FX-C
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Pan-Term® Fork Terminal with Expanded Insulation

    Manufacturer: Panduit
    Manufacturer #: PV14-6FX-C
    SKU: 88200676
    $94.86
    Checking Pricing
         
    Color:Blue
    Packaging:100
    Stud Size (Inches):#6
    Wire Size:16 to 14 AWG
    Material:Electrolytic Tin Plated Copper
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV14-6FX-C
    • Color Blue
    • UNSPSC 39121432
    • Insulation Material Vinyl
    • Stud Size (Inches) #6
    • Wire Size 16 to 14 AWG
    • Material Electrolytic Tin Plated Copper
    • Packaging 100
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Blue vinyl insulated Pan-Term® fork terminal for 16 to 14 AWG with #6 stud size and expanded insulation for large wire outer diameter.