Cal-Bond PV1200ST4 Conduit Hub, PVC Coated, 1-1/4 in. | Graybar Store
     
Cal-Bond - Conduit Hub, PVC Coated, 1-1/4 in. - PV1200ST4
+ / - Hover over image to Zoom
Other Views

    Conduit Hub, PVC Coated, 1-1/4 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PV1200ST4
    SKU: 25568469
    $88.10
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV1200ST4
    • UNSPSC 39121311
    • Materials PVC Coated Steel
    • For Use With Conduit; NEMA Type Enclosures 2, 3, 3R, 4, 4x, 11 and 12
    • SKU Spec Sheet
      PV1200ST4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Conduit Hub, PVC Coated, 1-1/4 in.
    Conduit Hubs
    • PVC coating and internal urethane coating provide for superior corrosion protection.
    • Electrical continuity is maintained across assembled joints.
    • Exterior PVC coating thickness is a minimum 0.040 inch
    • Interior Urethane coating thickness is a minimum 0.002 inch
    • Sealing sleeves on conduit side of hub
    • Molded PVC gasket seals flush with enclosure wall
    • Neoprene O-ring gasket provides additional seal
    • The length of the sleeve extension(s) shall be at least equivalent to the nominal conduit size for sizes 1/2 to 2 inch. For sizes 2-1/2 to 6 inch, the length of the sleeve extension(s) shall be at least 2 inch
    • Standards: UL 514B, NEC/CEC: Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2, Class I, Zone 1, AEx e II, and Class I, Zone 1, Ex e II
    • All Screw-tight Hubs are listed for NEMA type enclosures 2, 3, 3R, 4, 4x, 11 and 12