Panduit PV10-8RX-L Vinyl-Insulated Ring Terminal, 12 to 10 AWG, Yellow, #8 Stud | Graybar Store
     
Panduit - Vinyl-Insulated Ring Terminal, 12 to 10 AWG, Yellow, #8 Stud - PV10-8RX-L
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Ring Terminal, 12 to 10 AWG, Yellow, #8 Stud

    Manufacturer: Panduit
    Manufacturer #: PV10-8RX-L
    SKU: 88200638
    $34.29
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Stud Size (Inches):#8
    Wire Size:12 AWG - 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV10-8RX-L
    • Color Yellow
    • UNSPSC 39121405
    • Finish Tinned
    • Insulation Material Vinyl
    • Materials Copper
    • Stud Size (Inches) #8
    • Wire Size 12 AWG - 10 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: