Cal-Bond PV0750CN00 Conduit Nipple, PVC Coated, 3/4 x 5 in. | Graybar Store
     
Cal-Bond - Conduit Nipple, PVC Coated, 3/4 x 5 in. - PV0750CN00
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, PVC Coated, 3/4 x 5 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PV0750CN00
    SKU: 25568643
    $32.30
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV0750CN00
    • UNSPSC 39131718
    • Materials PVC Coated
    Product Overview:
    Nipple, PVC Coated, 3/4 x 5 in.
    Conduit Nipples
    • Exterior PVC coating - 0.040 inch (40 mil)
    • Interior urethane coating - 0.002 inch (2 mil)
    • Color coded threaded protectors for easy identification of conduit size