Cal-Bond PV0700LT75G Liquid Tight Ground Connector, PVC Coated, Straight, Liquid Tight Conduit, 3/4 in. | Graybar Store
     
Cal-Bond - Liquid Tight Ground Connector, PVC Coated, Straight, Liquid Tight Conduit, 3/4 in. - PV0700LT75G
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Ground Connector, PVC Coated, Straight, Liquid Tight Conduit, 3/4 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PV0700LT75G
    SKU: 25568947
    $152.45
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV0700LT75G
    • UNSPSC 39121311
    Product Overview:
    Liquid Tight Connector, Straight, 3/4 in.
    Liquid Tight Connector
    • The sleeve on the liquid tight connector is sized specifically to tighten around PVC conduit.
    • Pulling compound is recommended for ease of installation.
    • Fittings are provided with a flexible sleeve on the conduit side and a sealing form on both the box side and the mating part of the gland.
    • Exterior PVC coating thickness is a minimum 0.040 inch
    • Interior Urethane coating thickness is a minimum 0.002 inch
    • The length of the sleeve extension(s) shall be at least equivalent to the nominal conduit size for sizes 1/2 to 2 inch. For sizes 2-1/2 to 6 inch, the length of the sleeve extension(s) shall be at least 2 inches.
    • Standards: UL Standard 514B and CSA Standard: C22.2 No. 18