Graybar Vendor PV-XLPE/USE2-10-19STR-WHT-1KV/2KV-2500R Photovoltaic Wire, XLPE/USE-2, 1000/2000V, 10 AWG Stranded, White, 2500 ft. Reel | Graybar Store
     
Graybar Vendor - Photovoltaic Wire, XLPE/USE-2, 1000/2000V, 10 AWG Stranded, White, 2500 ft. Reel - PV-XLPE/USE2-10-19STR-WHT-1KV/2KV-2500R
+ / - Hover over image to Zoom
Other Views

    Photovoltaic Wire, XLPE/USE-2, 1000/2000V, 10 AWG Stranded, White, 2500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: PV-XLPE/USE2-10-19STR-WHT-1KV/2KV-2500R
    SKU: 25690131
    Price pending
    Checking Pricing
         
    Conductor Material:Bare Copper
    Conductor Size:10 AWG
    Length:2500 ft.
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # PV-XLPE/USE2-10-19STR-WHT-1KV/2KV-2500R
    • Type XLP/USE-2
    • UNSPSC 26121600
    • Conductor Material Bare Copper
    • Conductor Size 10 AWG
    • Length 2500 ft.
    • Solid/Stranded Stranded
    • Voltage 1000 and 2000V
    • ECCN EAR99
    Product Overview:
    Photovoltaic wire is 10 AWG stranded white packaged in a 2500 foot reel. Meets standard UL 854.