Graybar Vendor PV-RHH/RHW-2/USE-2-10-STR-GRN-2KV-2500R Photovoltaic Wire, 2000V, 10 AWG Stranded Copper Conductor, Green, 2500 ft. Reel | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Graybar Vendor - Photovoltaic Wire, 2000V, 10 AWG Stranded Copper Conductor, Green, 2500 ft. Reel - PV-RHH/RHW-2/USE-2-10-STR-GRN-2KV-2500R
+ / - Hover over image to Zoom
Other Views

    Photovoltaic Wire, 2000V, 10 AWG Stranded Copper Conductor, Green, 2500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: PV-RHH/RHW-2/USE-2-10-STR-GRN-2KV-2500R
    SKU: 25693074
    Price pending
    Checking Pricing
         
    Conductor Material:Bare Copper
    Conductor Size:10 AWG
    Length:2500 ft. Reel
    Solid/Stranded:Stranded
    Color:Green
    No. of Conductors:1
    Outer Diameter:263 mil
    Standard:UL Listed and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # PV-RHH/RHW-2/USE-2-10-STR-GRN-2KV-2500R
    • Color Green
    • No. of Conductors 1
    • Application Outdoor Rooftop Applications
    • Type RHH/RHW/USE-2
    • UNSPSC 26121600
    • Conductor Material Bare Copper
    • Conductor Size 10 AWG
    • Insulation Material XLPE
    • Length 2500 ft. Reel
    • Outer Diameter 263 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 2000V
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    Photovoltaic wire is 10 AWG stranded green packaged in a 2500 foot reel. Photovoltaic wire has XLPE insulation and is UL listed and RoHS compliant.