Bussmann (Eaton) PV-400A-3L PV Series XL Style Photovoltaic Fuse Link, Bladed, 400A, 1000VDC | Graybar Store
     
Bussmann (Eaton) - PV Series XL Style Photovoltaic Fuse Link, Bladed, 400A, 1000VDC - PV-400A-3L
+ / - Hover over image to Zoom
Other Views

    PV Series XL Style Photovoltaic Fuse Link, Bladed, 400A, 1000VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PV-400A-3L
    SKU: 25790709
    $604.36
    Checking Pricing
         
    Amps:400A
    Connection:Blade End X Blade End
    Standard:UL 2579, IEC 60269
    Voltage Rating:1000 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PV-400A-3L
    • UNSPSC 39121628
    • Amps 400A
    • Voltage Rating 1000 Vdc
    • Connection Blade End X Blade End
    • Standard UL 2579, IEC 60269
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    400AMP 1000V GPV SOLAR FUSE
    400AMP 1000V GPV SOLAR FUSE