Square D (Schneider Electric) ZB4BS964 PushButton XB4 Mushroom Heads | Graybar Store
Square D (Schneider Electric) - PushButton XB4 Mushroom Heads - ZB4BS964
+ / - Hover over image to Zoom
Other Views

    PushButton XB4 Mushroom Heads

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BS964
    SKU: 22100637
    $107.64
    Checking Pricing
         
    Color:Red
    Shape of Head:Mushroom
    Use With:Harmony XB4 Operators And Emergency Stop Operators
    Knob Style:Key Release
    Additional Features:Shock-Resistant; Vibration-Resistant
    Shape:Round
    Material:Metal (Bezel)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BS964
    • Color Red
    • UNSPSC 39122216
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating IEC 60947-1; IEC
    • Knob Style Key Release
    • Shape Round
    • Shape of Head Mushroom
    • Material Metal (Bezel)
    • Use With Harmony XB4 Operators And Emergency Stop Operators
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Harmony™ XB4 Pushbutton Head, Red, IEC 60204-1; IEC 60947-1; IEC 60947-5-1; IEC 60947-5-4; IEC 60947-5-5, Metal (Bezel), Mushroom