Square D (Schneider Electric) 9001SKRU10 PUSHBUTTON 600VAC 10AMP 30MM, Single Speed, Non-Interlocked | Graybar Store
     
Square D (Schneider Electric) - PUSHBUTTON 600VAC 10AMP 30MM, Single Speed, Non-Interlocked - 9001SKRU10
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON 600VAC 10AMP 30MM, Single Speed, Non-Interlocked

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKRU10
    SKU: 88248443
    $112.62
    Checking Pricing
         
    Voltage Rating:600
    Amperage Rating:10
    Operator Type:Momentary Non-Interlocked
    Additional Features:Single Speed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKRU10
    • UNSPSC 39122216
    • Additional Features Single Speed
    • Amperage Rating 10
    Product Overview:
    Momentary non-interlocked 10A 600V single speed pushbutton unit for use with pendant stations.