Erico Push-In EMT Conduit Clamp With Threaded Hole | Graybar Store
     
Erico - Push-In EMT Conduit Clamp With Threaded Hole
+ / - Hover over image to Zoom
Other Views

    Push-In EMT Conduit Clamp With Threaded Hole

    Manufacturer: Erico
         

    Erico's push-in conduit clamps eliminate the need for offset bending of conduit. May be used for either vertical or horizontal installations.

    • Manufacturer Erico
    • Materials Spring Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Load Rating (Pound)
    Mounting Position
    Trade Size
    Use With
    Hole Size
    Price
    12P4I
    88091638
    15 lb. (Horizontal); 25 lb. (Vertical)
    Horizontal/Vertical Mount
    3/4 in.
    EMT Conduit
    1/4 in.
    $0.53 / EA
    SKU
    88091638
    Load Rating (Pound)
    15 lb. (Horizontal); 25 lb. (Vertical)
    Mounting Position
    Horizontal/Vertical Mount
    Trade Size
    3/4 in.
    Use With
    EMT Conduit
    Hole Size
    1/4 in.
    $0.53 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    8P4I
    88091854
    15 lb. (Horizontal); 25 lb. (Vertical)
    Horizontal/Vertical Mount
    1/2 in.
    EMT Conduit
    1/4 in.
    $0.68 / EA
    SKU
    88091854
    Load Rating (Pound)
    15 lb. (Horizontal); 25 lb. (Vertical)
    Mounting Position
    Horizontal/Vertical Mount
    Trade Size
    1/2 in.
    Use With
    EMT Conduit
    Hole Size
    1/4 in.
    $0.68 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock