Panduit PUR6AM04OR-CG Indoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Orange, 1000 ft/Reel | Graybar Store
     
Panduit - Indoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Orange, 1000 ft/Reel - PUR6AM04OR-CG
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Orange, 1000 ft/Reel

    Manufacturer: Panduit
    Manufacturer #: PUR6AM04OR-CG
    SKU: 25854824
    $590.35
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Orange
    Additional Features:MaTriX Technology, Interoperable, Superior Headroom Warranty, Round Cable Design, Highest Density, Descending Length Cable Markings
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PUR6AM04OR-CG
    • Cable Type Plenum
    • Color Orange
    • UNSPSC 26121634
    • Additional Features MaTriX Technology, Interoperable, Superior Headroom Warranty, Round Cable Design, Highest Density, Descending Length Cable Markings
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Indoor Cable, Cat 6A, Non-Plenum, 23 AWG, Non Shielded, PVC, 4, Orange, 1000 Feet per Reel