Jonard Tools EPD-9KRONE Punchdown Tool With Epb-Krone Blade | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Jonard Tools - Punchdown Tool With Epb-Krone Blade - EPD-9KRONE
+ / - Hover over image to Zoom
Other Views

    Punchdown Tool With Epb-Krone Blade

    Manufacturer: Jonard Tools
    Manufacturer #: EPD-9KRONE
    SKU: 25701697
    $52.21
    Checking Pricing
         
    Blade Type:EPB Krone Blade Scissor Style
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # EPD-9KRONE
    • Type Krone
    • Blade Type EPB Krone Blade Scissor Style
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Punchdown Tool with the EPB-Krone Blade (Scissor Style).
    Punchdown Tool with the EPB-Krone Blade (Scissor Style). Sleek ergonomic design for easy effective wire termination. Tested up to 100,000 cycles at high-impact setting.
    The kit includes:
    • EPD-914 Punchdown Tool
    • EPB-KRONE Krone Blade Scissor Style

    Features include:
    • Hi/Low impact setting
    • Combination Hook/Spudger stored in the chassis
    • Color coded yellow on the CUT side
    • Enlarged blade storage compartment
    • Lifetime Warranty (Essentially means unlimited impacts)
    • Use to properly set, seat and terminate wire. Simply position the wire, push tool, and listen for confirming pop. Wire is properly seated.