Klein Tools D502-16 Pump Pliers, 16 in. | Graybar Store
     
Klein Tools - Pump Pliers, 16 in. - D502-16
+ / - Hover over image to Zoom
Other Views

    Pump Pliers, 16 in.

    Manufacturer: Klein Tools
    Manufacturer #: D502-16
    SKU: 88154154
    $79.09
    Checking Pricing
         
    Additional Features:Secure tongue and groove design for non-slip grip - even with heavy pressure.
    Length:16-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D502-16
    • Type Pump Pliers - Standard
    • UNSPSC 27112112
    • Additional Features Secure tongue and groove design for non-slip grip - even with heavy pressure.
    • Country of Origin US - USA
    • Handle Color yellow
    Product Overview:
    16'' (406 mm) Pump Pliers, Secure tongue and groove design for non-slip grip - even with heavy pressure.