Klein Tools D502-12 Pump Pliers, 12 in. | Graybar Store
     
Klein Tools - Pump Pliers, 12 in. - D502-12
+ / - Hover over image to Zoom
Other Views

    Pump Pliers, 12 in.

    Manufacturer: Klein Tools
    Manufacturer #: D502-12
    SKU: 88154153
    $32.55
    Checking Pricing
         
    Additional Features:Secure tongue and groove design for non-slip grip - even with heavy pressure.
    Length:12-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D502-12
    • Type Pump Pliers - Standard
    • UNSPSC 27112112
    • Additional Features Secure tongue and groove design for non-slip grip - even with heavy pressure.
    • Country of Origin US - USA
    • Handle Color yellow
    Product Overview:
    12'' (305 mm) Pump Pliers, Quick-Adjust Rivet allows one-handed fast, easy adjustment of plier jaws