Jonard Tools JIC-50212 Pump Plier 12 in. | Graybar Store
     
Jonard Tools - Pump Plier 12 in. - JIC-50212
+ / - Hover over image to Zoom
Other Views

    Pump Plier 12 in.

    Manufacturer: Jonard Tools
    Manufacturer #: JIC-50212
    SKU: 25310179
    $13.95
    Checking Pricing
         
    Jaw Capacity (Inches):2-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # JIC-50212
    • Jaw Capacity (Inches) 2-1/4 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Pump plier with a secure tongue and groove design for a non-slip grip, 12 inch. Long
    Manufactured with a secure tongue and groove design for a non-slip grip (even under heavy pressure). Made from high quality tool steel this 12 inch plier offers a maximum jaw opening of 2.25 in. -with a smooth 7 position positive interlock between halves.