Panduit PUM-071-M30 Fir Tree Push Mount, Head Dia. 0.67 in., Panel Hole Dia. 0.25 to 0.28 in., Panel Thickness 0.03 to 0.28 in., Nylon 6.6 | Graybar Store
     
Panduit - Fir Tree Push Mount, Head Dia. 0.67 in., Panel Hole Dia. 0.25 to 0.28 in., Panel Thickness 0.03 to 0.28 in., Nylon 6.6 - PUM-071-M30
+ / - Hover over image to Zoom
Other Views

    Fir Tree Push Mount, Head Dia. 0.67 in., Panel Hole Dia. 0.25 to 0.28 in., Panel Thickness 0.03 to 0.28 in., Nylon 6.6

    Manufacturer: Panduit
    Manufacturer #: PUM-071-M30
    SKU: 25116144
    $0.17
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PUM-071-M30
    • Color Black
    • UNSPSC 39121717
    Product Overview:
    The fir tree push mount is black and requires a panel hole diameter of 0.25 to 0.28" (6.3 to 7.1 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 1000.
    The fir tree push mount is black and requires a panel hole diameter of 0.25 to 0.28" (6.3 to 7.1 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 1000.