Panduit PUM-071-2S-D30 Fir Tree Push-Mount Cable Tie Mount, Through Panel Hole, 7.40 L x 0.67 in. H, Heat Stabilized Nylon 6.6, Black (500) | Graybar Store
     
Panduit - Fir Tree Push-Mount Cable Tie Mount, Through Panel Hole, 7.40 L x 0.67 in. H, Heat Stabilized Nylon 6.6, Black (500) - PUM-071-2S-D30
+ / - Hover over image to Zoom
Other Views

    Fir Tree Push-Mount Cable Tie Mount, Through Panel Hole, 7.40 L x 0.67 in. H, Heat Stabilized Nylon 6.6, Black (500)

    Manufacturer: Panduit
    Manufacturer #: PUM-071-2S-D30
    SKU: 25093125
    $0.26
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PUM-071-2S-D30
    • Color Black
    • UNSPSC 39121717
    Product Overview:
    Fir Tree Push-Mount Cable Tie Mount, Through Panel Hole, 7.40 L x 0.67 in. H, Panel Hole Dia. 0.25 to 0.28 in., Panel Thickness 0.03 to 0.28 in., Max. Bundle Dia. 1.88 in., Heat Stabilized Nylon 6.6, Black (500)
    The fir tree push mount assembly is black and requires a panel hole diameter of 0.25 to 0.28" (6.3 to 7.1 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 5