L. H. Dottie 38120 Pull Rope, 1200 ft. x 3/8 in. | Graybar Store
L. H. Dottie - Pull Rope, 1200 ft. x 3/8 in. - 38120
+ / - Hover over image to Zoom
Other Views

    Pull Rope, 1200 ft. x 3/8 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 38120
    SKU: 90082499
    $184.87
    Checking Pricing
         
    Outer Diameter:3/8 Inch
    Color:Yellow
    Tensile Strength (Pound):2430 lb.
    Work Load:243 lb.
    Length:1200 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 38120
    • Color Yellow
    • UNSPSC 39121722
    • Length 1200 ft.
    • Materials Polypropylene
    • Outer Diameter 3/8 Inch
    • Tensile Strength (Pound) 2430 lb.
    • Work Load 243 lb.
    • For Use With Conduit
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Pull Rope, Polypropylene, Yellow, Length 1200 Ft, Outer Diameter 3/8 Inch, 2430 Lb Tensile Strength, 243 Lb Working Load, Weight 33.6 Lb, Dottie Brand