L. H. Dottie 1460 Pull Rope, 600 ft. x 1/4 in. | Graybar Store
L. H. Dottie - Pull Rope, 600 ft. x 1/4 in. - 1460
+ / - Hover over image to Zoom
Other Views

    Pull Rope, 600 ft. x 1/4 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 1460
    SKU: 90082493
    $52.67
    Checking Pricing
         
    Outer Diameter:1/4 Inch
    Color:Yellow
    Tensile Strength (Pound):1130
    Work Load:113 lb.
    Length:600 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1460
    • Color Yellow
    • UNSPSC 39121722
    • Length 600 ft.
    • Materials Polypropylene
    • Outer Diameter 1/4 Inch
    • Tensile Strength (Pound) 1130
    • Work Load 113 lb.
    • For Use With Conduit
    • SKU Spec Sheet
      1460 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Dottie L H Company 1460 PC 6000 Pull Rope, 1/4 IN Rope Diameter, 600 FT Length, Yellow, 113 LB Working Load Limit, 1130 LB Tensile Strength, Package Configuration: Reel, Polypropylene