Hubbell Wiring Device - Kellems RL8516 Pull Chain 660W 250V Lampholder With 6 in. Pigtails, White Plastic | Graybar Store
     
Hubbell Wiring Device - Kellems - Pull Chain 660W 250V Lampholder With 6 in. Pigtails, White Plastic - RL8516
+ / - Hover over image to Zoom
Other Views

    Pull Chain 660W 250V Lampholder With 6 in. Pigtails, White Plastic

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RL8516
    SKU: 25081359
    $8.38
    Checking Pricing
    Items sold in feet or each.
         
    Lampholder Type:Incandescent
    Operator Type:Pull-Chain
    Lamp Base:Medium Screw (E26) Base
    Color:White
    Voltage Rating:250V
    Wattage:660W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RL8516
    • Color White
    • UNSPSC 39111803
    • Lamp Base Medium Screw (E26) Base
    • Lampholder Type Incandescent
    • Operator Type Pull-Chain
    • Wattage 660W
    • Voltage Rating 250V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    White plastic 660W 250V pull-chain lampholder with 6-in. pigtails.