Pentair Hoffman PUHKA Handle Kit for Sloped Top (2), Aluminum, Grey | Graybar Store
     
Pentair Hoffman - Handle Kit for Sloped Top (2), Aluminum, Grey - PUHKA
+ / - Hover over image to Zoom
Other Views

    Handle Kit for Sloped Top (2), Aluminum, Grey

    Manufacturer: Pentair Hoffman
    Manufacturer #: PUHKA
    SKU: 25143041
    $143.51
    Checking Pricing
         
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PUHKA
    • Color Grey
    • Type Handles
    • UNSPSC 39121321
    Product Overview:
    Handle Kit for Sloped Top (2), Bulletin P1 (Pedestals), Size/Dims: , Material/Finish: Alum/Gray
    Handles attach to sides, top or bottom of sloped front to provide maximum operator control when using the suspension system, swivel or swivel tilt. Location dimples on the sides of sloped fronts indicate drill-hole location for standard mounting. Handles attach inside enclosure.