Bogen GS35D Public Address Amplifier, 35 W | Graybar Store
Bogen - Public Address Amplifier, 35 W - GS35D
+ / - Hover over image to Zoom
Other Views

    Public Address Amplifier, 35 W

    Manufacturer: Bogen
    Manufacturer #: GS35D
    SKU: 25804376
    $366.84
    Checking Pricing
         
    Watts:35 W
    Volume:-70
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # GS35D
    • Color Black
    • Volume -70
    Product Overview:
    Gold Seal series Amplifier with 35 watt of power. These amplifiers are designed to meet the rigorous requirements of today's sophisticated sound systems. They combine unique and useable features with ultra high reliability and professional performance.
    • (4) Dedicated MIC inputs
    • (1) Selectable MIC/TEL input
    • (1) Selectable MIC/AUX input
    • (1) Dedicated AUX input
    • 4-Ohm direct coupled output
    • 8-Ohm, 25V, 25VCT, and 70V transformer-coupled outputs
    • Rack Mountable - 2RU package
    • Dual-function 10-band graphic equalizer (Acoustic EQ or Feedback Control modes)
    • True loudness contour function