Pass and Seymour (Legrand) PTTR8300-RED Duplex Receptacle, Hospital Grade, 20A, Red | Graybar Store
     
Pass and Seymour (Legrand) - Duplex Receptacle, Hospital Grade, 20A, Red - PTTR8300-RED
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle, Hospital Grade, 20A, Red

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PTTR8300-RED
    SKU: 25541351
    $28.10
    Checking Pricing
         
    Amperage Rating:20
    Color:Red
    Material:Nylon
    NEMA Rating:5-20R
    Number of Poles:2
    Number of Wires:3
    Standard:cULus UL498
    Voltage Rating:125
    Wattage:Electrical power is expressed in Amps and Volts.
    Wire Size:PlugTail#153; Connector: #12 AWG, THHN, copper conductor, 6 in. leads, stripped, solid or stranded, for use with PlugTail Receptacles only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PTTR8300-RED
    • Color Red
    • Application Commercial
    • Type PlugTail#153; Tamper-Resistant Hospital Grade Receptacle
    • UNSPSC 39121406
    • Amperage Rating 20
    • Mounting Wall
    • NEMA Rating 5-20R
    • Wattage Electrical power is expressed in Amps and Volts.
    • Wire Size PlugTail#153; Connector: #12 AWG, THHN, copper conductor, 6 in. leads, stripped, solid or stranded, for use with PlugTail Receptacles only
    • Material Nylon
    • Voltage Rating 125
    • Standard cULus UL498
    • SKU Spec Sheet
      PTTR8300-RED Specification Sheet
      PTTR8300-RED Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2
    • Number of Wires 3
    Product Overview:
    Hospital Grade Duplex Receptalces, 20 Amp, Red
    Hospital Grade Duplex Receptalces, 20 Amp, Red