Pass and Seymour (Legrand) PTTR8300-I Duplex Receptacle, Hospital Grade, 20A, Ivory | Graybar Store
     
Pass and Seymour (Legrand) - Duplex Receptacle, Hospital Grade, 20A, Ivory - PTTR8300-I
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle, Hospital Grade, 20A, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PTTR8300-I
    SKU: 25683882
    $28.10
    Checking Pricing
         
    Amperage Rating:20
    Color:Ivory
    Material:Nylon
    NEMA Rating:NEMA 5-20R
    Number of Poles:2
    Number of Wires:3
    Standard:cULus UL498
    Voltage Rating:125
    Wattage:Electrical power is expressed in Amps and Volts.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PTTR8300-I
    • Color Ivory
    • Application Commercial
    • Type PlugTail#153; Tamper-Resistant Hospital Grade Receptacle
    • UNSPSC 39121406
    • Amperage Rating 20
    • Mounting Wall Mount
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Hospital Grade Duplex Receptalces, 20 Amp, Ivory
    Hospital Grade Duplex Receptalces, 20 Amp, Ivory