Pass and Seymour (Legrand) PTTR5362-W PlugTail Duplex Receptacle, Tamper-Resistant, Spec Grade, 20A, 125V, White | Graybar Store
     
Pass and Seymour (Legrand) - PlugTail Duplex Receptacle, Tamper-Resistant, Spec Grade, 20A, 125V, White - PTTR5362-W
+ / - Hover over image to Zoom
Other Views

    PlugTail Duplex Receptacle, Tamper-Resistant, Spec Grade, 20A, 125V, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PTTR5362-W
    SKU: 25644576
    $21.07
    Checking Pricing
         
    Amperage:20A
    Color:White
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:UL 498
    Voltage Rating:125V
    Wire Size:14 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PTTR5362-W
    • Color White
    • Amperage 20A
    • UNSPSC 39121406
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-20R
    • Wire Size 14 to 10 AWG
    Product Overview:
    PlugTail Tamper-Resistant Duplex Receptacle, 20A, 125V, Spec Grade, White