Sensor Switch PTS 60 WH LT Interval Timer Switch,White, 60 min Range | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Sensor Switch - Interval Timer Switch,White, 60 min Range - PTS 60 WH LT
+ / - Hover over image to Zoom
Other Views

    Interval Timer Switch,White, 60 min Range

    Manufacturer: Sensor Switch
    Manufacturer #: PTS 60 WH LT
    SKU: 25815559
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Range:60 Minutes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # PTS 60 WH LT
    • Color White
    • UNSPSC 39122208
    • Range 60 Minutes
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Interval Timer Switch
    Self-Contained Relay;Interchangeable Hot & Load Wires;No Neutral Required;Self-Grounding Mounting Strap;No Minimum Load Requirements;Push-Button Programmable w/o Removing the Switch Plate;Fixed or Adjustable Preset Times;Optional Flicker Timeout Warning;Optional Audible Timeout Warning at 2 min & 1 min;Continuous LED Flash for Last 30 sec of Button's Time Setting;Green On/Off Switch Status LED;Green LED Time Indicators