Hoffman (nVent) PTRS362424G4A Protek Type 12 Cabinet, Single-Door, 36 x 24 x 24 in. | Graybar Store
     
Hoffman (nVent) - Protek Type 12 Cabinet, Single-Door, 36 x 24 x 24 in. - PTRS362424G4A
+ / - Hover over image to Zoom
Other Views

    Protek Type 12 Cabinet, Single-Door, 36 x 24 x 24 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PTRS362424G4A
    SKU: 25455757
    $3,804.21
    Checking Pricing
         
    Color:Light Grey
    Lock Type:Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PTRS362424G4A
    • Color Light Grey
    • Type PROTEK#153; Single-Door, UL and NEMA Type 4, 12
    • UNSPSC 43223306
    • Brand Protek™
    Product Overview:
    PROTEK Sgl Dr SD AC 4, Bulletin DWS12 (Wall Mount Type 12 Cabinet - ProTek Single Door Type 12 Enclosures), Size/Dims: 48.54x23.62x24.02, Material: Steel, Finish: Lt Gray
    PROTEK Single-Door cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. PROTEK is an excellent choice for applications where space is at a premium and the only option is wall mounting. PROTEK comes in a broad range of sizes, materials and configurations to meet many demanding applications. Doors and body made of 14 gauge steel, Stainless steel enclosures made from Type 304 stainless steel, Window made of .25-in. thick, scratch- and impact-resistant safety glass, Rack angles made of plated 12 gauge steel, M6 ground studs on the door and body are masked from paint , Twenty 10-32 screws included with cabinet, Foam-in-place gasket made of durable polyurethane UL 508A Listed, File Number E61997, cUL Listed per CSA C22.2 No. 94, File Number E61997, Solid Door: Type 4 and 12, Window Door: Type 12, Solid Door, Stainless Steel: Type 4, 4X and 12, NEMA / EEMAC: Type 4, 4X or 12, IEC 60529, IP66 or IP55