Hoffman (nVent) PTRS362424G3 Protek Single-Door Fan, 36 x 24 x 24 in. | Graybar Store
     
Hoffman (nVent) - Protek Single-Door Fan, 36 x 24 x 24 in. - PTRS362424G3
+ / - Hover over image to Zoom
Other Views

    Protek Single-Door Fan, 36 x 24 x 24 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PTRS362424G3
    SKU: 25455755
    $1,753.06
    Checking Pricing
         
    Color:Light Grey
    Standard:UL 508A Listed, File Number E61997, cUL Listed per CSA C22.2 No. 94, File Number E61997, Solid Door: Type 3R, Window Door: Type 1, NEMA / EEMAC: Type 1 or 3R, IEC 60529, IP30 or IP 32
    Lock Type:Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PTRS362424G3
    • Color Light Grey
    • Type PROTEK#153; Single-Door Fan Packages
    • UNSPSC 43223306
    • Brand Protek™
    • Lock Type Lock
    • Materials Steel
    • Standard UL 508A Listed, File Number E61997, cUL Listed per CSA C22.2 No. 94, File Number E61997, Solid Door: Type 3R, Window Door: Type 1, NEMA / EEMAC: Type 1 or 3R, IEC 60529, IP30 or IP 32
    • SKU Spec Sheet
      PTRS362424G3 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PROTEK Sgl Dr SD Fan 3R, Bulletin DWS12 (Wall Mount Type 12 Cabinet - ProTek Single Door Type 12 Enclosures), Size/Dims: 36.30x23.62x24.02, Material: Steel, Finish: Lt Gray
    PROTEK Single-Door Fan Package cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. An integral top solar/drip shield and thermostatically-controlled fans provide airflow to cool internal equipment. Cabinets are available in UL Type 3R for indoor/outdoor use. A UL Type 1 window-door version is available for indoor applications. The integral fans provide cooling for internally-mounted equipment. The enclosures provide protection against water, dirt and other contaminants. PROTEK is an excellent choice for applications where space is at a premium and the only option is wall mounting. PROTEK comes in a broad range of sizes, materials and configurations to meet many demanding applications. Doors made of 16 gauge and body made of 14 gauge steel, Window made of .25-in. safety glass, Integral top with two 6-in. (272 CFM) or 4-in. (113 CFM) fans powered by 120 VAC via cord with standard NEMA plug 5-15P, Incoming air filter made of expanded aluminum, Rack angles made of 12 gauge plated steel, M6 door and body ground studs are masked from paint , Twenty 10-32 rack angle equipment mounting screws included with cabinet, Foam-in-place gasket made of durable polyurethane, Inline thermostat turns fans on when temperature exceeds 85 F/30 C