Fluke Networks PTNX8 Pocket Toner NX8, F-Type Connectors | Graybar Store
     
Fluke Networks - Pocket Toner NX8, F-Type Connectors - PTNX8
+ / - Hover over image to Zoom
Other Views

    Pocket Toner NX8, F-Type Connectors

    Manufacturer: Fluke Networks
    Manufacturer #: PTNX8
    SKU: 25387987
    $76.62
    Checking Pricing
         
    Tool Application:Copper Cable Testing
    Power Source:1 AAA Lithium Battery
    Kit Includes:NX8 unit, toner, F-type (M-push, Speed 81) adapters, 1-AAA battery and deluxe case with belt clip
    Display Type:LED Segment Display
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # PTNX8
    • Type Pocket
    • Display Type LED Segment Display
    • Kit Includes NX8 unit, toner, F-type (M-push, Speed 81) adapters, 1-AAA battery and deluxe case with belt clip
    • Power Source 1 AAA Lithium Battery
    • Tool Application Copper Cable Testing
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PTNX8, Pocket Toner NX8 with F-type conenctors can connect to voice/data/video cable to detect open/shorts and continuity
    Includes NX8 unit, toner, F-type (M-push, Speed 81) adapters, 1-AAA battery and deluxe case with belt clip