Fluke Networks PTNX2 Pocket Toner NX2, F-Type Connectors | Graybar Store
     
Fluke Networks - Pocket Toner NX2, F-Type Connectors - PTNX2
+ / - Hover over image to Zoom
Other Views

    Pocket Toner NX2, F-Type Connectors

    Manufacturer: Fluke Networks
    Manufacturer #: PTNX2
    SKU: 25387984
    $58.07
    Checking Pricing
         
    Tool Application:Copper Cable Testing
    Power Source:1 AAA Lithium Battery
    Kit Includes:NX2 unit, toner, F-type (M-push, Speed 81) adapters and 1-AAA battery
    Display Type:LED Segment Display
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # PTNX2
    • Type Pocket
    • Display Type LED Segment Display
    • Kit Includes NX2 unit, toner, F-type (M-push, Speed 81) adapters and 1-AAA battery
    • Power Source 1 AAA Lithium Battery
    • Tool Application Copper Cable Testing
    • ECCN 5B991
    • Country of Origin CN - China
    Product Overview:
    PTNX2, Pocket Toner NX2 with F type connectors connects to any voice/data/video cable to detect open/shorts and continuity
    Includes NX2 unit, toner, F-type (M-push, Speed 81) adapters and 1-AAA battery