Brady PTL-43-439-GR Permanent Vinyl | Graybar Store
Brady - Permanent Vinyl - PTL-43-439-GR
+ / - Hover over image to Zoom
Other Views

    Permanent Vinyl

    Manufacturer: Brady
    Manufacturer #: PTL-43-439-GR
    SKU: 25409886
    $136.90
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Length:50 ft. L
    Width (mm):1.9 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-43-439-GR
    • Color Green
    • UNSPSC 55121612
    • Length 50 ft. L
    Product Overview:
    Permanent Vinyl (B-439) is a thermal transfer printable material ideal for applications needing various colors like finished product ID, rating plates and general purpose ID.
    Available in white, yellow, red, light blue, green, orange, black, gray and purple.Designed for use in ambient conditions with limited solvent exposure.Indoor/outdoor vinyl film has an acrylic pressure sensitive adhesive.Service temperature of -94 to 104° F (-70 to 40° C).