Brady PTL-42-439-RD WorkHorse Vinyl Labels, 1 in. W x 50 ft. L, Red | Graybar Store
     
Brady - WorkHorse Vinyl Labels, 1 in. W x 50 ft. L, Red - PTL-42-439-RD
+ / - Hover over image to Zoom
Other Views

    WorkHorse Vinyl Labels, 1 in. W x 50 ft. L, Red

    Manufacturer: Brady
    Manufacturer #: PTL-42-439-RD
    SKU: 99858335
    $93.50
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Length:50 ft.
    Material:Vinyl
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-42-439-RD
    • Color Red
    • UNSPSC 55121612
    • Length 50 ft.
    Product Overview:
    TLS 2200 WorkHorse Vinyl Labels, Vinyl, 1 in. W x 50 ft. L, Red