Brady PTL-39-422 Thermal Transfer Printable Label, Glossy Permanent Polyester | Graybar Store
     
Brady - Thermal Transfer Printable Label, Glossy Permanent Polyester - PTL-39-422
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Printable Label, Glossy Permanent Polyester

    Manufacturer: Brady
    Manufacturer #: PTL-39-422
    SKU: 99498508
    $82.83
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Width:0.375 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-39-422
    • Color White
    • UNSPSC 55121612
    • Width 0.375 in.
    • For Use With BMP®61 Labeling System;BMP®71 Label Printer;TLS 2200® Thermal Labeling System;TLS-PC LINK™ Thermal Labeling System
    • SKU Spec Sheet
      PTL-39-422 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Product Height 0.6 in.
    Product Overview:
    Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications.
    Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics.Designed to withstand exposure to numerous solvents.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.Service temperature of -40 to 212° F (-40 to 100° C).