Brady PTL-32-427-RD Self-Laminating Vinyl, Thermal Transfer Printer Label | Graybar Store
     
Brady - Self-Laminating Vinyl, Thermal Transfer Printer Label - PTL-32-427-RD
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Vinyl, Thermal Transfer Printer Label

    Manufacturer: Brady
    Manufacturer #: PTL-32-427-RD
    SKU: 99447360
    $78.88
    Checking Pricing
         
    Quick Order:Y
    Color:Red/Translucent
    Width (mm):1.5 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-32-427-RD
    • Color Red/Translucent
    • UNSPSC 55121612
    • Height 1.5 in
    • Width (mm) 1.5 in
    • For Use With BMP®61 Labeling System;BMP®71 Label Printer;TLS 2200® Thermal Labeling System;TLS-PC LINK™ Thermal Labeling System
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
    Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text.Durable, permanent acrylic adhesive has outstanding water and oil resistance.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved.Service temperature of -40°F to 158°F (-40°C to 70°C).