Brady PTL-19-499 Wrap-Around Labels, Nylon Cloth | Graybar Store
     
Brady - Wrap-Around Labels, Nylon Cloth - PTL-19-499
+ / - Hover over image to Zoom
Other Views

    Wrap-Around Labels, Nylon Cloth

    Manufacturer: Brady
    Manufacturer #: PTL-19-499
    SKU: 98303021
    $55.56
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-19-499
    • Color White
    • UNSPSC 55121612
    • Width 1 in.
    • For Use With BMP®61 Labeling System;BMP®71 Label Printer;TLS 2200® Thermal Labeling System;TLS-PC LINK™ Thermal Labeling System
    • SKU Spec Sheet
      PTL-19-499 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Product Height 1 in.
    Product Overview:
    Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
    Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable.Recommended for indoor use.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.Service temperature of -40 to 193° F (-40 to 90° C).