Brady PTL-17-483 ToughStripe® Ultra Aggressive Polyester | Graybar Store
     
Brady - ToughStripe® Ultra Aggressive Polyester - PTL-17-483
+ / - Hover over image to Zoom
Other Views

    ToughStripe® Ultra Aggressive Polyester

    Manufacturer: Brady
    Manufacturer #: PTL-17-483
    SKU: 99858308
    $69.60
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-17-483
    • Color White
    • UNSPSC 55121612
    • Width 1 in.
    • For Use With BMP®61 Labeling System;BMP®71 Label Printer;TLS 2200® Thermal Labeling System;TLS-PC LINK™ Thermal Labeling System
    • SKU Spec Sheet
      PTL-17-483 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Product Height 0.5 in.
    Product Overview:
    ToughStripe® Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.
    Glossy white polyester with permanent rubber based adhesive is thermal transfer printable.Material is designed for high adhesion to textured metals and low surface energy plastics.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.Service temperature of -40 to 248° F (-40 to 120° C).