Brady PTL-10-423 Thermal Transfer, Wire Marker, Printable, White | Graybar Store
     
Brady - Thermal Transfer, Wire Marker, Printable, White - PTL-10-423
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer, Wire Marker, Printable, White

    Manufacturer: Brady
    Manufacturer #: PTL-10-423
    SKU: 98302972
    $58.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Width (mm):0.75 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-10-423
    • Color White
    • UNSPSC 55121612
    • Height 0.25 in
    • Width (mm) 0.75 in
    • For Use With BMP®61 Labeling System;BMP®71 Label Printer;TLS 2200® Thermal Labeling System;TLS-PC LINK™ Thermal Labeling System
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
    Glossy white finish with permanent acrylic is thermal transfer printable.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.Meets requirements of a halogen-free material per DIN VDE 0472 part 815.Service temperature of -94 to 230° F (-70 to 110° C).