Hoffman (nVent) PTHS482428G4A Protek NEMA Type 4, Cabinet, Double-Hinged, Steel, 36 x 24 x 28 in. | Graybar Store
     
Hoffman (nVent) - Protek NEMA Type 4, Cabinet, Double-Hinged, Steel, 36 x 24 x 28 in. - PTHS482428G4A
+ / - Hover over image to Zoom
Other Views

    Protek NEMA Type 4, Cabinet, Double-Hinged, Steel, 36 x 24 x 28 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PTHS482428G4A
    SKU: 25455792
    $4,510.91
    Checking Pricing
         
    Color:Light Grey
    Lock Type:Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PTHS482428G4A
    • Color Light Grey
    • Type PROTEK#153; Double-Hinged, UL and NEMA Type 4, 4X or 12
    • UNSPSC 43223306
    • Brand Protek™
    Product Overview:
    Protek NEMA Type 4, Cabinet, Double-Hinged, Steel, 36 x 24 x 28 in.
    PROTEK Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. PROTEK is an excellent choice for applications where space is at a premium and the only option is wall mounting. PROTEK comes in a broad range of sizes, materials and configurations to meet many demanding applications. Doors made of 16 gauge; center and wall sections made of 14 gauge steel. Stainless steel enclosures made from Type 304 stainless steel, Window made of .25-in. thick, scratch- and impact-resistant safety glass, Rack angles made of plated 12 gauge steel, M6 ground studs on door, center and wall sections are masked from paint , Twenty 10-32 screws included with cabinet, Foam-in-place gasket made of durable polyurethane UL 508A Listed, File Number E61997, cUL Listed per CSA C22.2 No. 94, File Number E619967, Solid Door: Type 4 and 12, Window Door: Type 12, Solid Door, Stainless Steel: Type 4, 4X and 12, NEMA / EEMAC: Type 4, 4X or 12, IEC 60529, IP66 or IP55