Hoffman (nVent) PTDDC208 Disconnect Door, 2000 x 800 mm | Graybar Store
     
Hoffman (nVent) - Disconnect Door, 2000 x 800 mm - PTDDC208
+ / - Hover over image to Zoom
Other Views

    Disconnect Door, 2000 x 800 mm

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PTDDC208
    SKU: 97100241
    $1,414.54
    Checking Pricing
         
    Color:Light Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PTDDC208
    • Color Light Grey
    • Type Disconnect Door for PROLINE#153; Enclosures
    • UNSPSC 39121334
    • Brand ProLine™
    • Materials Steel
    • For Use With 2000 x 800 mm Enclosure
    • SKU Spec Sheet
      PTDDC208 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Disconnect Door, RH Mullion, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: fits 2000x800mm, Material/Finish: Steel/LtGray
    Disconnect Doors provide a means to mount flange-mount disconnects to PROLINE Enclosures. Hinged mullion provides unobstructed access to interior, thus easing equipment installation.Disconnect mullion is hinged to provide easy disconnect installation and