Square D (Schneider Electric) PTB302G Busway Plug-In Units, Plug In Unit, 277 V, 480 V, 225 A, 3 Wire, 3 Phase Phase | Graybar Store
     
Square D (Schneider Electric) - Busway Plug-In Units, Plug In Unit, 277 V, 480 V, 225 A, 3 Wire, 3 Phase Phase - PTB302G
+ / - Hover over image to Zoom
Other Views

    Busway Plug-In Units, Plug In Unit, 277 V, 480 V, 225 A, 3 Wire, 3 Phase Phase

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: PTB302G
    SKU: 95029210
    $3,428.22
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Voltage (Volts):277V AC, 480 V AC
    Amps:225A
    Connections:3-Wire
    Phase:3-Phase
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # PTB302G
    • Connections 3-Wire
    • Voltage (Volts) 277V AC, 480 V AC
    • UNSPSC 39131701
    Product Overview:
    Busway Plug-in Units, Plug In Unit, 277 V ac, 480 V ac, 225 A, 3 Wire, 3 Phase